Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Croton 1 Light Flush Mount 12.25 In. Aged Brass

  • Mfr # 4712-AGB

  • Zoro # G215450239


product price: $849.00
/ea
Free Shipping & Returns

Key Features

Length
12.25 in
Width
12.25 in
Voltage
120V
Height
3.25 in
Finish
Aged Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4712-AGB
Zoro #
G215450239
UPC #
806134817091
Country of Origin
China

Dimensions

Length
12.25 in
Width
12.25 in
Height
3.25 in

Details

Voltage
120V
Watts
18W
Finish
Aged Brass
Item
Flush Mount
Body Material
Steel
Bulb Included
N
Includes
Fixture, Hardware
Color
Aged Brass
Product Care
Clean with soft, damp cloth
Battery Included
No
Bulb Shape
Integrated LED
Designer
Hudson Valley Lighting
Socket Count
1
Slope Ceiling Compatable
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.