Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crown Heights 1 Light Wall Sconce in Aged Brass and Distressed Bronze Finish

  • Mfr # 1061-AGB/DB

  • Zoro # G622646829


product price: $409.99
/ea
Free Shipping & Returns

Key Features

Damp/Wet Rating
Damp
Dimmable
No
Slope Ceiling Adaptable
No
Shade Color
Aged Brass and Distressed Bronze
Fixture Dimension
9.25 in. W x 11.25 in. H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1061-AGB/DB
Zoro #
G622646829
UPC #
197292990512
Country of Origin
Indonesia

Dimensions

Fixture Dimension
9.25 in. W x 11.25 in. H
Assembled Depth
9.25 in
Back Plate Dimension
4.25 in. W x 4.25 in. H
Width
9.25 in
Height
11.25 in

Details

Damp/Wet Rating
Damp
Dimmable
No
Slope Ceiling Adaptable
No
Shade Color
Aged Brass and Distressed Bronze
Lamp Included
No
Fixture Voltage
120 V
Lamp Base
E26
Back Plate Shape
Square
Power Source
Hardwired
Number of Bulbs
1
Bulb Type
A19
Shade Material
Natural Linen
Finish
Aged Brass and Distressed Bronze
Body Material
Steel
Standards
UL Listed; cUL
Item
Wall Sconce
Watts
15 W

Description

Inspired by modern mechanics, the Crown Heights family features exposed connection points with eye-catching mixed metal finishes. The slender metal frame is finished in Dark Bronze with lighter Aged Brass racetrack accents that speak to the design’s industrial signature. Crown Heights is available as a wall sconce, a 2-light island pendant, and a 4-light chandelier.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.