Zoro Homepage

Crown Heights 2 Light Linear in Aged Brass and Distressed Bronze Finish

  • Mfr # 1062-AGB/DB

  • Zoro # G722646736


product price: $982.99
/ea
Free Shipping & Returns

Key Features

Fixture Dimension
52 in. L x 12 in. W x 16.25 in. H
Standard
UL Listed; cUL
Bulb Included
No
Canopy Dimension
6 in. W x 0.75 in. H
Slope Ceiling Adaptable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1062-AGB/DB
Zoro #
G722646736
UPC #
197292990536
Country of Origin
Indonesia

Dimensions

Fixture Dimension
52 in. L x 12 in. W x 16.25 in. H
Canopy Dimension
6 in. W x 0.75 in. H
Hang Type/Length
1-3 / 1-6 / 1-12 / 2-18 Stems
Width
12 in
Depth
12 in
Length
52 in
Height
16.25 in

Details

Standard
UL Listed; cUL
Bulb Included
No
Slope Ceiling Adaptable
No
Finish
Aged Brass and Distressed Bronze
Light Bulb Wattage
15 W
Bulb Type
A19
Shade Material
Natural Linen
Bulb Base Type
E26
Dimmable
No
Damp/Wet Rating
Damp
Item
Linear
Power Source
Hardwired
Color
Aged Brass and Distressed Bronze
Number of Lights
2
Voltage
120 V
Canopy Shape
Round
Material
Steel

Description

Inspired by modern mechanics, the Crown Heights family features exposed connection points with eye-catching mixed metal finishes. The slender metal frame is finished in Dark Bronze with lighter Aged Brass racetrack accents that speak to the design’s industrial signature. Crown Heights is available as a wall sconce, a 2-light island pendant, and a 4-light chandelier.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.