Crown Heights 4 Light Chandelier in Aged Brass and Distressed Bronze Finish

  • Mfr # 1064-AGB/DB

  • Zoro # G122646732


product price: $1,732.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Canopy Dimension
6 in. W x 0.75 in. H
Lamp Base
E26
Slope Ceiling Adaptable
No
Shade Material
Natural Linen
Power Source
Hardwired
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1064-AGB/DB
Zoro #
G122646732
UPC #
197292990550
Country of Origin
Indonesia

Dimensions

Canopy Dimension
6 in. W x 0.75 in. H
Fixture Dimension
46 in. W x 16.25 in. H
Hang Type/Length
1-3 / 1-6 / 1-12 / 2-18 Stems
Width
46 in
Assembled Depth
46 in
Height
16.25 in

Details

Lamp Base
E26
Slope Ceiling Adaptable
No
Finish
Aged Brass and Distressed Bronze
Shade Material
Natural Linen
Power Source
Hardwired
Canopy Shape
Round
Item
Chandelier
Voltage
120 V
Number of Lights
4
Bulb Included
No
Standards
UL Listed; cUL
Dimmable
No
Fixture Wattage
15 W
Color
Aged Brass and Distressed Bronze
Bulb Type
A19
Damp/Wet Rating
Damp
Material
Steel

Description

Inspired by modern mechanics, the Crown Heights family features exposed connection points with eye-catching mixed metal finishes. The slender metal frame is finished in Dark Bronze with lighter Aged Brass racetrack accents that speak to the design’s industrial signature. Crown Heights is available as a wall sconce, a 2-light island pendant, and a 4-light chandelier.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.