Zoro Homepage

Crystler 5 Light Flush Mount 15 In. Aged Brass

  • Mfr # 5135-AGB

  • Zoro # G015448191


product price: $878.00
/ea
Free Shipping & Returns

Key Features

Length
15 in
Voltage
120V
Height
9.75 in
Watts
8W
Finish
AGED BRASS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5135-AGB
Zoro #
G015448191
UPC #
806134936846
Country of Origin
China

Dimensions

Length
15 in
Width
15 in
Height
9.75 in

Details

Voltage
120V
Watts
8W
Finish
AGED BRASS
Item
Flush Mount
Color
AGED BRASS
Bulb Included
N
Body Material
Steel
Includes
Fixture, Hardware
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Socket Count
5
Bulb Shape
E12 Candelabra Base
Battery Included
No
Slope Ceiling Compatable
No

Description

Leaning into the visually tailored sensibilities, the Crystler flush mount features sleek geometries and soPhilippinesisticated materials. A cluster of elongated socket cups in an Aged Brass finish pierces through a smoke glass shade to create a striking, stylish statement. Whether you opt for 3 or 5 lights, the density of the circular cluster packs a large punch of light into a small amount of space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.