Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cumberland 1 Light Bath And Vanity 5 In. Satin Nickel

  • Mfr # 2821-SN

  • Zoro # G615450891


product price: $135.00
/ea
Free Shipping & Returns

Key Features

Color
Satin Nickel
Height
9.5 in
Length
5 in
Width
5 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2821-SN
Zoro #
G615450891
UPC #
806134013417
Country of Origin
China

Dimensions

Height
9.5 in
Length
5 in
Width
5 in
Depth
6.25 in

Details

Item
Bath and Vanity
Color
Satin Nickel
Voltage
120V
Includes
Fixture, Hardware
Watts
100W
Finish
Satin Nickel
Housing Material
Steel
Bulb Included
N
Product Care
Clean with soft, damp cloth
Battery Included
No
Socket Count
1
Designer
Hudson Valley Lighting
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
No

Description

The play between cubical and sPhilippineserical elements recurs throughout Cumberland's design. Square arms and quadrilateral pyramids balance the curvy metal sockets and the smooth, almond-shaped finials. A tulip-shaped glass shade with soft edges diffuses the light.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.