Cyrus 2 Light Wall Sconce 6 In. Polished Nickel/Old Bronze Combo

  • Mfr # 9420-PNOB

  • Zoro # G415448463


product price: $305.00
/ea
Free Shipping & Returns

Key Features

Height
14 in
Width
6 in
Fixture Voltage
120V
Lamp Included
N
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9420-PNOB
Zoro #
G415448463
UPC #
806134851422
Country of Origin
China

Dimensions

Height
14 in
Width
6 in
Length
6 in
Assembled Depth
7.5 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Lamp Included
N
Watts
60W
Includes
Fixture, Hardware
Shade Color
Polished Nickel/old Bronze Combo
Body Material
Steel
Color
Polished Nickel/Old Bronze Combo
Socket Count
2
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Battery Included
No
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
Yes

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.