Zoro Homepage

Danbury 2 Light Wall Sconce 14 In. Antique Nickel

  • Mfr # 8112-AN

  • Zoro # G515452650


product price: $284.00
/ea
Free Shipping & Returns

Key Features

Height
17 in
Fixture Voltage
120V
Finish
Antique Nickel
Lamp Included
N
Assembled Depth
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8112-AN
Zoro #
G515452650
UPC #
806134175504
Country of Origin
Hong Kong

Dimensions

Height
17 in
Width
14 in
Assembled Depth
8 in
Length
14 in

Details

Fixture Voltage
120V
Finish
Antique Nickel
Item
Wall Sconce
Lamp Included
N
Body Material
Brass
Includes
Fixture, Hardware
Shade Color
Antique Nickel
Watts
60W
Battery Included
No
Slope Ceiling Compatable
No
Socket Count
2
Bulb Shape
E12 Candelabra Base
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting

Description

Classical design celebrates natural forms in an elegantly ordered context. The gentle curve of Danbury's tapered arm showcases the sconce's organic beauty, while its stepped circular backplate provides stately anchor. Fluted details highlight the sconce's solid cast construction.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.