Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danes 1 Light Wall Sconce 6 In. Vintage Gold Leaf

  • Mfr # 1501-VGL

  • Zoro # G115447469


product price: $416.00
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120V
Finish
Vintage Gold Leaf
Shade Color
Vintage Gold Leaf
Body Material
Brass
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1501-VGL
Zoro #
G115447469
UPC #
806134003272
Country of Origin
Philippines

Dimensions

Height
10 in
Width
6 in
Length
6 in
Assembled Depth
4 in

Details

Fixture Voltage
120V
Finish
Vintage Gold Leaf
Item
Wall Sconce
Shade Color
Vintage Gold Leaf
Body Material
Brass
Watts
60W
Includes
Fixture, Hardware
Lamp Included
N
Bulb Shape
E12 Candelabra Base
Socket Count
1
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Battery Included
No
Slope Ceiling Compatable
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.