Danes 12 Light Chandelier 34 In. Vintage Gold Leaf

  • Mfr # 1534-VGL

  • Zoro # G615448249


product price: $3,715.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Fixture Wattage
60W
Finish
Vintage Gold Leaf
Material
Steel
Voltage
120V
Color
Vintage Gold Leaf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1534-VGL
Zoro #
G615448249
UPC #
806134003302
Country of Origin
Philippines

Dimensions

Height
33 in
Length
34 in
Width
34 in

Details

Item
Chandelier
Fixture Wattage
60W
Finish
Vintage Gold Leaf
Material
Steel
Voltage
120V
Color
Vintage Gold Leaf
Bulb Included
N
Includes
Fixture, Hardware
Socket Count
12
Bulb Shape
E12 Candelabra Base
Slope Ceiling Compatable
No
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.