Danville 3 Light Chandelier 21.25 In. Polished Nickel

  • Mfr # 3120-PN

  • Zoro # G915452854


product price:  $1,193.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60W
Finish
Polished Nickel
Length
21.25 in
Height
25.5 in
Width
21.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3120-PN
Zoro #
G915452854
UPC #
806134138530
Country of Origin
China

Dimensions

Length
21.25 in
Height
25.5 in
Width
21.25 in

Details

Item
Chandelier
Fixture Wattage
60W
Finish
Polished Nickel
Bulb Included
N
Material
Brass
Includes
Fixture, Hardware
Color
Polished Nickel
Voltage
120V
Bulb Shape
E12 Candelabra Base
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
No
Product Care
Clean with soft, damp cloth
Battery Included
No
Socket Count
3

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.