Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Darcia 2 Light Wall Sconce 13.75 In. Aged Brass

  • Mfr # 8319-AGB

  • Zoro # G315450375


product price: $616.00
/ea
Free Shipping & Returns

Key Features

Height
20.25 in
Width
13.75 in
Fixture Voltage
120V
Lamp Included
N
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8319-AGB
Zoro #
G315450375
UPC #
806134917630
Country of Origin
China

Dimensions

Height
20.25 in
Width
13.75 in
Length
13.75 in
Assembled Depth
7.25 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Lamp Included
N
Includes
Fixture, Hardware
Body Material
Steel And Brass
Shade Color
Aged Brass
Watts
8W
Bulb Shape
E12 Candelabra Base
Battery Included
No
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Socket Count
2
Slope Ceiling Compatable
Yes

Description

Smooth Blonchino Piastra glass teardrops are suspended in tiers from the waterfall-like Darcia. Reminiscent of shells or falling rain, the hand-blown glass pieces sparkle as they soften and diffuse the light. Available as a sconce, or as a chandelier in three sizes, Darcia makes a poetic and organic statement. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.