Zoro Homepage

Darfield 1 Light Floor Lamp in Aged Brass Finish

  • Mfr # L9864-AGB

  • Zoro # G622646751


product price: $1,375.99
/ea
Free Shipping & Returns

Key Features

Number of Bulbs
1
Power Source
Plug-In
Dimmable
No
Lamp Base Shape
Round
Slope Ceiling Adaptable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L9864-AGB
Zoro #
G622646751
UPC #
806134991579
Country of Origin
Indonesia

Dimensions

Lamp Base Dimension
9.75 in. W
Fixture Dimension
15.75 in. W x 64.25 in. H
Height
64.25 in
Width
15.75 in
Depth
15.75 in

Details

Number of Bulbs
1
Power Source
Plug-In
Dimmable
No
Lamp Base Shape
Round
Slope Ceiling Adaptable
No
Bulb Base Type
E26
Bulb Type
A21
Location Rating
Dry
Shade Material
Rattan
Bulb Included
No
Finish
Aged Brass
Watts
25 W
Color
Aged Brass
Material
Steel
Standards
UL Listed; cUL
Voltage
120 V
Item
Floor Lamp

Description

Celebrating the beauty of Indian craftsmanship, the Darfield floor lamp makes a statement with a handwoven natural rattan shade in a trend-forward mushroom shape. A long, slender base finished in Aged Brass completes the fixture. Place Darfield in a living room or home office for a dose of earthy style. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.