Zoro Homepage

Darien 1 Light Wall Sconce 8 In. Distressed Bronze

  • Mfr # 9901-DB

  • Zoro # G815451070


product price: $693.00
/ea
Free Shipping & Returns

Key Features

Height
14 in
Width
8 in
Fixture Voltage
120V
Includes
Fixture, Hardware
Shade Color
Distressed Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9901-DB
Zoro #
G815451070
UPC #
806134116613
Country of Origin
China

Dimensions

Height
14 in
Width
8 in
Length
8 in
Assembled Depth
9.75 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Includes
Fixture, Hardware
Shade Color
Distressed Bronze
Watts
75W
Lamp Included
N
Body Material
Brass
Designer
Hudson Valley Lighting
Battery Included
No
Socket Count
1
Color
Distressed Bronze
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base

Description

Darien's charm lies in its details and dimensions. An oversized ornamental swivel, a double-ringed socket holder, and industrial rivets at the top of the shade are a few examples. Available with either an opal glass white diffuser or a metal shade, its finish continues on the inside in the latter, adding a distinctive touch.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.