Zoro Homepage

Darien 1 Light Wall Sconce 8 In. Distressed Bronze/White

  • Mfr # 9601-DB

  • Zoro # G215449493


product price: $519.99
/ea
Free Shipping & Returns

Key Features

Height
14 in
Width
8 in
Fixture Voltage
120V
Watts
100W
Shade Color
Distressed Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9601-DB
Zoro #
G215449493
UPC #
806134116798
Country of Origin
China

Dimensions

Height
14 in
Width
8 in
Assembled Depth
9.75 in
Length
8 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Watts
100W
Shade Color
Distressed Bronze
Includes
Fixture, Hardware
Body Material
Brass
Lamp Included
N
Product Care
Clean with soft, damp cloth
Battery Included
No
Bulb Shape
E26 Medium Base
Color
Distressed Bronze/White
Slope Ceiling Compatable
Yes
Socket Count
1
Designer
Hudson Valley Lighting

Description

Darien's charm lies in its details and dimensions. An oversized ornamental swivel, a double-ringed socket holder, and industrial rivets at the top of the shade are a few examples. Available with either an opal glass white diffuser or a metal shade, its finish continues on the inside in the latter, adding a distinctive touch.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.