Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dashville 21.5 in. Table Lamp Aged Brass

  • Mfr # L9625-AGB

  • Zoro # G116024799


product price: $1,017.00
/ea
Free Shipping & Returns

Key Features

Glass Color
Aged Brass
Bulb Type
A21
Number of Bulbs
1
Length
21.5 in
Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L9625-AGB
Zoro #
G116024799
UPC #
806134965204
Country of Origin
India

Dimensions

Length
21.5 in
Height
25 in
Width
21.5 in

Details

Glass Color
Aged Brass
Bulb Type
A21
Number of Bulbs
1
Material
Glass
Switch
Full Range Dimmer On Socket
Maximum Wattage
25W
Voltage
120 V
Item
Table Lamp
Finish
Aged Brass
Includes
Fixture, Hardware
Series
Dashville
Bulb Shape
E26 Medium Base
Location Rating
UL Dry
Cable/Wire/Cord
120 in
Product Care
Clean with soft, damp cloth

Description

A testament to meticulous Indian craftsmanship, this gem of a table lamp holds an inherent sense of value and weight. The intricately hand-cut dark glass base reflects light off its faceted surface, heightening dimensionality. A large natural linen drum shade balances the petite proportions of the base while lending a lightness to the fixture.*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.