Zoro Homepage

Dawson 1 Light Wall Sconce 7.25 In. Gold Leaf/White Plaster

  • Mfr # 3000-GL/WP

  • Zoro # G015451870


product price: $435.00
/ea
Free Shipping & Returns

Key Features

Width
7.25 in
Fixture Voltage
120V
Finish
Gold Leaf/white Plaster
Shade Color
Gold Leaf/white Plaster
Assembled Depth
8.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3000-GL/WP
Zoro #
G015451870
UPC #
806134020989
Country of Origin
Philippines

Dimensions

Height
16.75 in
Width
7.25 in
Assembled Depth
8.25 in
Length
7.25 in

Details

Fixture Voltage
120V
Finish
Gold Leaf/white Plaster
Item
Wall Sconce
Shade Color
Gold Leaf/white Plaster
Includes
Fixture, Hardware
Watts
60W
Body Material
Steel
Lamp Included
N
Slope Ceiling Compatable
No
Color
Gold Leaf/White Plaster
Bulb Shape
E12 Candelabra Base
Socket Count
1
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Battery Included
No
Tier
1

Description

Pretty, petal-shaped shades give a softness to this modern botanical design, while gold leaf arms, canopy, and backplate add shine and color for a balanced aesthetic. This delicate design will bring a warm glow and a sense of organic glamour anywhere it is placed.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.