Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dawson 18 Light Chandelier 50.5 In. Gold Leaf/White Plaster

  • Mfr # 3051-GL/WP

  • Zoro # G115452227


product price: $1,407.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Fixture Wattage
40W
Finish
Gold Leaf/white Plaster
Height
13 in
Color
Gold Leaf/white Plaster
Bulb Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3051-GL/WP
Zoro #
G115452227
UPC #
806134021023
Country of Origin
Philippines

Dimensions

Height
13 in
Width
50.5 in
Length
50.5 in

Details

Item
Chandelier
Fixture Wattage
40W
Finish
Gold Leaf/white Plaster
Color
Gold Leaf/white Plaster
Bulb Included
N
Voltage
120V
Material
Steel
Includes
Fixture, Hardware
Socket Count
18
Battery Included
No
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
No
Bulb Shape
E12 Candelabra Base

Description

Pretty, petal-shaped shades give a softness to this modern botanical design, while gold leaf arms, canopy, and backplate add shine and color for a balanced aesthetic. This delicate design will bring a warm glow and a sense of organic glamour anywhere it is placed.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.