Zoro Homepage

Dayton 2 Light Wall Sconce 13.5 In. Aged Brass

  • Mfr # 982-AGB-WS

  • Zoro # G915451390


product price: $740.00
/ea
Free Shipping & Returns

Key Features

Height
12.25 in
Width
13.5 in
Fixture Voltage
120V
Assembled Depth
6.5 in
Shade Color
Aged Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
982-AGB-WS
Zoro #
G915451390
UPC #
806134146702
Country of Origin
China

Dimensions

Height
12.25 in
Width
13.5 in
Assembled Depth
6.5 in
Length
13.5 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Shade Color
Aged Brass
Body Material
Brass
Lamp Included
N
Watts
60W
Includes
Fixture, Hardware
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
Yes
Socket Count
2
Battery Included
No
Bulb Shape
E12 Candelabra Base
Product Care
Clean with soft, damp cloth
Color
Aged Brass

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.