Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dayton 5 Light Chandelier 25 In. Aged Brass

  • Mfr # 985-AGB-WS

  • Zoro # G815451148


product price: $2,919.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60W
Voltage
120V
Material
Brass
Color
Aged Brass
Bulb Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
985-AGB-WS
Zoro #
G815451148
UPC #
806134155728
Country of Origin
China

Dimensions

Height
20.5 in
Width
25 in
Length
25 in

Details

Item
Chandelier
Fixture Wattage
60W
Voltage
120V
Material
Brass
Color
Aged Brass
Bulb Included
N
Includes
Fixture, Hardware
Designer
Hudson Valley Lighting
Battery Included
No
Product Care
Clean with soft, damp cloth
Bulb Shape
E12 Candelabra Base
Socket Count
5
Slope Ceiling Compatable
Yes

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.