Zoro Homepage

Decatur 1 Light Table Lamp 21 In. Ash

  • Mfr # L1371-ASH

  • Zoro # G215379318


product price: $853.00
/ea
Free Shipping & Returns

Key Features

Width
21 in
Material
Ceramic
Color
Ash
Length
21 in
Bulbs Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L1371-ASH
Zoro #
G215379318
UPC #
806134897161
Country of Origin
China

Dimensions

Height
33.5 in
Width
21 in
Length
21 in

Details

Material
Ceramic
Color
Ash
Item
Table Lamp
Bulbs Included
N
Maximum Wattage
75W
Includes
Fixture, Hardware
Voltage
120V
Designer
Hudson Valley Lighting
Switch Type
8' SPT cord with Full Dimmer on Socket
Slope Ceiling Compatable
Yes
Socket Count
1
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.