Zoro Homepage

Deering 1 Light Wall Sconce 4.75 In. Polished Nickel

  • Mfr # 9401-PN

  • Zoro # G815447127


product price: $444.00
/ea
Free Shipping & Returns

Key Features

Height
15.75 in
Width
4.75 in
Fixture Voltage
120V
Shade Color
Polished Nickel
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9401-PN
Zoro #
G815447127
UPC #
806134188351
Country of Origin
China

Dimensions

Height
15.75 in
Width
4.75 in
Length
4.75 in
Assembled Depth
6.25 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Shade Color
Polished Nickel
Body Material
Brass
Includes
Fixture, Hardware
Watts
60W
Lamp Included
N
Slope Ceiling Compatable
Yes
Color
Polished Nickel
Battery Included
No
Bulb Shape
E12 Candelabra Base
Socket Count
1
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.