Zoro Homepage

Deering 2 Light Wall Sconce 11 In. Aged Brass, left

  • Mfr # 9402L-AGB

  • Zoro # G915447515


product price: $693.00
/ea
Free Shipping & Returns

Key Features

Height
17.75 in
Width
11 in
Fixture Voltage
120V
Lamp Included
N
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9402L-AGB
Zoro #
G915447515
UPC #
806134188412
Country of Origin
China

Dimensions

Height
17.75 in
Width
11 in
Assembled Depth
6.25 in
Length
11 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Lamp Included
N
Watts
60W
Body Material
Brass
Includes
Fixture, Hardware
Shade Color
Aged Brass
Bulb Shape
E12 Candelabra Base
Socket Count
2
Color
Aged Brass
Product Care
Clean with soft, damp cloth
Battery Included
No
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
Yes
Orientation
Left

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.