Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Delano 1 Light Pendant 32.5 In. Vintage Gold Leaf

  • Mfr # 1933-VGL

  • Zoro # G715452221


product price: $2,191.00
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Color
Vintage Gold Leaf
Length
32.5 in
Voltage
120V
Finish
Vintage Gold Leaf
Watts
100W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1933-VGL
Zoro #
G715452221
UPC #
806134041601
Country of Origin
Philippines

Dimensions

Height
14.5 in
Length
32.5 in
Width
32.5 in

Details

Color
Vintage Gold Leaf
Voltage
120V
Item
Pendant
Finish
Vintage Gold Leaf
Watts
100W
Includes
Fixture, Hardware
Material
Rattan
Lamp Included
N
Socket Count
1
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Battery Included
No
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
No

Description

Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.