Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Delmar 1 Light Flush Mount 13.25 In. Aged Brass

  • Mfr # 3913-AGB

  • Zoro # G315449287


product price: $1,378.00
/ea
Free Shipping & Returns

Key Features

Length
13.25 in
Width
13.25 in
Voltage
120V
Height
4.25 in
Watts
18W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3913-AGB
Zoro #
G315449287
UPC #
806134852702
Country of Origin
China

Dimensions

Length
13.25 in
Width
13.25 in
Height
4.25 in

Details

Voltage
120V
Watts
18W
Finish
Aged Brass
Item
Flush Mount
Color
Aged Brass
Body Material
Brass
Includes
Fixture, Hardware
Bulb Included
N
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
No
Designer
Hudson Valley Lighting
Socket Count
1
Bulb Shape
Integrated LED
Battery Included
No

Description

Prized for its extraordinary light diffusion effects, Spanish alabaster has long been used in place of windows in churches and in other applications where a sense of awe is desired. Delmar sets a stunning slab of Spanish alabaster on a cast metal backplate or canopy, clasped into place with pieces of strong metal in brackets that accent the piece while breaking the frame. The result is instant drama, sure to raise the game in any space. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.