Zoro Homepage

Delmar 1 Light Wall Sconce 6.5 In. Old Bronze

  • Mfr # 3915-OB

  • Zoro # G715449306


product price: $1,069.00
/ea
Free Shipping & Returns

Key Features

Height
14.75 in
Width
6.5 in
Fixture Voltage
120V
Finish
Old Bronze
Shade Color
Old Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3915-OB
Zoro #
G715449306
UPC #
806134852740
Country of Origin
China

Dimensions

Height
14.75 in
Width
6.5 in
Assembled Depth
4 in
Length
6.5 in

Details

Fixture Voltage
120V
Finish
Old Bronze
Item
Wall Sconce
Shade Color
Old Bronze
Watts
9W
Body Material
Brass
Includes
Fixture, Hardware
Lamp Included
N
Bulb Shape
Integrated LED
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
No
Designer
Hudson Valley Lighting
Color
Old Bronze
Battery Included
No
Socket Count
1

Description

Prized for its extraordinary light diffusion effects, Spanish alabaster has long been used in place of windows in churches and in other applications where a sense of awe is desired. Delmar sets a stunning slab of Spanish alabaster on a cast metal backplate or canopy, clasped into place with pieces of strong metal in brackets that accent the piece while breaking the frame. The result is instant drama, sure to raise the game in any space. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.