Zoro Homepage

Delran 1 Light Wall Sconce 4.75 In. Aged Brass

  • Mfr # 9110-AGB

  • Zoro # G515450731


product price: $530.00
/ea
Free Shipping & Returns

Key Features

Height
9.75 in
Width
4.75 in
Fixture Voltage
120V
Body Material
BRASS
Length
4.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9110-AGB
Zoro #
G515450731
UPC #
806134144302
Country of Origin
China

Dimensions

Height
9.75 in
Width
4.75 in
Length
4.75 in
Assembled Depth
6.25 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Body Material
BRASS
Lamp Included
N
Shade Color
Aged Brass
Watts
15W
Includes
Fixture, Hardware
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Battery Included
No
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
Yes
Socket Count
1

Description

Combining the strength of metal with the organic beauty of rattan, Delran features an Aged Brass shade in a familiar, cylindrical sconce silhouette continuously wrapped from top to bottom in rattan. Aged Brass accents at the backplate, edging and interior of the shade bring even more warmth to this refined, natural design.
*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.