Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Demarest 1 Light Wall Sconce 7.75 In. Aged Brass/Distressed Bronze

  • Mfr # 6319-AGB/DB

  • Zoro # G515452414


product price: $375.99
/ea
Free Shipping & Returns

Key Features

Height
18.75 in
Fixture Voltage
120V
Finish
Aged Brass/Distressed Bronze
Assembled Depth
10 in
Lamp Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6319-AGB/DB
Zoro #
G515452414
UPC #
806134917371
Country of Origin
China

Dimensions

Height
18.75 in
Width
7.75 in
Assembled Depth
10 in
Length
7.75 in

Details

Fixture Voltage
120V
Finish
Aged Brass/Distressed Bronze
Item
Wall Sconce
Lamp Included
N
Watts
8W
Body Material
Steel
Includes
Fixture, Hardware
Shade Color
Aged Brass/Distressed Bronze
Socket Count
1
Battery Included
No
Slope Ceiling Compatable
No
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Bulb Shape
E12 Candelabra Base

Description

Combining a tapered white linen shade with mixed metals, Demarest offers a decorative twist on mid-century modernism. An arched arm loops below the fixture, adding an architectural accent to balance the geometric simplicity of the rest of the design. Aged Brass beads decorate the Distressed Bronze frame like jewelry.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.