Zoro Homepage

Denali 1 Light Table Lamp 4.5 In. Gray

  • Mfr # L1361-GRY

  • Zoro # G515379308


product price: $656.00
/ea
Free Shipping & Returns

Key Features

Height
28.5 in
Width
19 in
Material
Ceramic
Color
Gray
Maximum Wattage
75W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L1361-GRY
Zoro #
G515379308
UPC #
806134896126
Country of Origin
Philippines

Dimensions

Height
28.5 in
Width
19 in
Length
4.5 in

Details

Material
Ceramic
Color
Gray
Item
Table Lamp
Maximum Wattage
75W
Bulbs Included
N
Voltage
120V
Includes
Fixture, Hardware
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
Yes
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Switch Type
8' SPT cord with Full Dimmer on Socket
Socket Count
1
Battery Included
No

Description

Reminiscent of a hand-sculpted vase, Denali combines an earthy feel with a subtle soPhilippinesistication. Gold Leaf accents give the fixture a touch of shine and the asymmetrical line at the top of its smooth teardrop shape adds a sense of calm and visual interest. The soft Belgian linen shade is the perfect complement to the richly textured Ceramic body. Just 4 1/2'' wide at the base, Denali makes a big impact but leaves a small footprint. Choose from White, Gray or Dusk Black finishes to bring an organic beauty to any space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.