
Dennis Table Lamp in Aged Brass
Mfr # L8831-AGB
Zoro # G316146178
product price: $924.00
/ea
Free Shipping & Returns
Key Features
Maximum Wattage
15 W
Bulbs Included
No
Bulb Base Type
E26 Medium Base
Material
Wood
Finish
Aged Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L8831-AGB
Zoro #
G316146178
UPC #
806134994310
Country of Origin
Viet Nam
Dimensions
Width
17 in
Height
30.5 in
Details
Maximum Wattage
15 W
Bulbs Included
No
Bulb Base Type
E26 Medium Base
Material
Wood
Finish
Aged Brass
Item
Table Lamp
Bulb Type
A19
Voltage
120V
Includes
Fixture, Hardware
Number of Bulbs
1
Location Rating
UL Dry
Series
Dennis
Description
Minimal in form, yet elevated in materiality, the Dennis table lamp is a sculptural accent piece. The natural grain and warmth of the tapered white oak base create a timeless foundation. A subtle step inward at the neck adds a touch of artisanal style, nodding to the craftsmanship. Topped with a crisp white linen drum shade and finished with Aged Brass hardware, Dennis is a polished staple for everyday use. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.