Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deptford 13.25 in. Floor Lamp Aged Brass

  • Mfr # L7255-AGB

  • Zoro # G516024818


product price: $1,521.00
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Number of Bulbs
1
Finish
Aged Brass
Width
13.25 in
Glass Color
Aged Brass
Switch
Touch Dimmer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L7255-AGB
Zoro #
G516024818
UPC #
806134963613
Country of Origin
China

Dimensions

Width
13.25 in
Length
14.5 in
Height
48 in
Backplate Height (sconces only)
4.75 in
Backplate Width (sconces only)
4.75 in

Details

Number of Bulbs
1
Finish
Aged Brass
Glass Color
Aged Brass
Switch
Touch Dimmer
Damp/Wet Rating
ETL Dry
Color Temperature
3000 K
Item
Floor Lamp
Watts
10W
Material
Steel
Product Care
Clean with soft, damp cloth
Cable/Wire/Cord
120 in
Series
Deptford
Voltage
120 V
Includes
Fixture, Hardware
Integrated LED
Yes

Description

Aiming for a modernist style with LED lamping, Deptfords streamlined geometry and high functionality make it perfect for task lighting. The slim silhouette is accented by knurling details along the length of the shade, adding texture and visual interest. Available as a table lamp, floor lamp, and picture light in two sizes, Deptford is designed to layer and adapt to your space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.