Zoro Homepage

Deptford 18 in. Picture Light Aged Brass

  • Mfr # 7218-AGB

  • Zoro # G916024807


product price: $691.00
/ea
Free Shipping & Returns

Key Features

Includes
Fixture, Hardware
Height
3 in
Damp/Wet Rating
ETL Damp
Material
Steel
Color Temperature
2700 K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7218-AGB
Zoro #
G916024807
UPC #
806134963033
Country of Origin
China

Dimensions

Height
3 in
Width
18 in
Length
18 in
Cord Length
7 in
Backplate Width (sconces only)
4.25 in
Backplate Height (sconces only)
6.25 in

Details

Includes
Fixture, Hardware
Item
Picture Light
Damp/Wet Rating
ETL Damp
Material
Steel
Color Temperature
2700 K
Finish
Aged Brass
Color
Aged Brass
Watts
12W
Voltage
120 V
Fixture Series
Deptford
Integrated LED
Yes
Product Care
Clean with soft, damp cloth
Stems/Chain
1-3 in / 1-6 in / 1-12 in / 2-18 in Stems
Number of Lights
2

Description

Aiming for a modernist style with LED lamping, Deptfords streamlined geometry and high functionality make it perfect for task lighting. The slim silhouette is accented by knurling details along the length of the shade, adding texture and visual interest. Available as a table lamp, floor lamp, and picture light in two sizes, Deptford is designed to layer and adapt to your space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.