Zoro Homepage

Deptford 24 in. Picture Light Aged Brass

  • Mfr # 7224-AGB

  • Zoro # G316024797


product price: $822.00
/ea
Free Shipping & Returns

Key Features

Cord Length
7 in
Color Temperature
2700 K
Color
Aged Brass
Fixture Series
Deptford
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7224-AGB
Zoro #
G316024797
UPC #
806134963071
Country of Origin
China

Dimensions

Cord Length
7 in
Length
24 in
Width
24 in
Height
3 in
Backplate Height (sconces only)
4.75 in
Backplate Width (sconces only)
4.75 in

Details

Item
Picture Light
Color Temperature
2700 K
Color
Aged Brass
Fixture Series
Deptford
Includes
Fixture, Hardware
Finish
Aged Brass
Material
Steel
Watts
16W
Voltage
120 V
Damp/Wet Rating
ETL Damp
Integrated LED
Yes
Stems/Chain
1-3 in / 1-6 in / 1-12 in / 2-18 in Stems
Number of Lights
2
Product Care
Clean with soft, damp cloth

Description

Aiming for a modernist style with LED lamping, Deptfords streamlined geometry and high functionality make it perfect for task lighting. The slim silhouette is accented by knurling details along the length of the shade, adding texture and visual interest. Available as a table lamp, floor lamp, and picture light in two sizes, Deptford is designed to layer and adapt to your space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.