Zoro Homepage

Deptford 9 in. Table Lamp Aged Brass

  • Mfr # L7218-AGB

  • Zoro # G416024802


product price: $924.00
/ea
Free Shipping & Returns

Key Features

Maximum Wattage
10W
Width
9 in
Material
Steel
Includes
Fixture, Hardware
Number of Bulbs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L7218-AGB
Zoro #
G416024802
UPC #
806134963590
Country of Origin
China

Dimensions

Width
9 in
Length
13 in
Height
18 in
Backplate Width (sconces only)
3 in
Backplate Height (sconces only)
4.75 in

Details

Maximum Wattage
10W
Material
Steel
Includes
Fixture, Hardware
Number of Bulbs
1
Finish
Aged Brass
Glass Color
Aged Brass
Switch
Touch Dimmer
Voltage
120 V
Item
Table Lamp
Integrated LED
Yes
LED Color Temperature
3000 K
Series
Deptford
Location Rating
ETL Dry
Cable/Wire/Cord
120 in
Product Care
Clean with soft, damp cloth

Description

Aiming for a modernist style with LED lamping, Deptfords streamlined geometry and high functionality make it perfect for task lighting. The slim silhouette is accented by knurling details along the length of the shade, adding texture and visual interest. Available as a table lamp, floor lamp, and picture light in two sizes, Deptford is designed to layer and adapt to your space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.