Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dexter 4 Light Bath And Vanity 25.25 In. Polished Chrome

  • Mfr # 1334-PC

  • Zoro # G215452479


product price: $721.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Height
8.5 in
Length
25.25 in
Width
25.25 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1334-PC
Zoro #
G215452479
UPC #
806134185695
Country of Origin
China

Dimensions

Height
8.5 in
Length
25.25 in
Width
25.25 in
Depth
5.25 in

Details

Color
Polished Chrome
Item
Bath and Vanity
Voltage
120V
Housing Material
Steel
Watts
50W
Includes
Fixture, Hardware
Bulb Included
N
Finish
Polished Chrome
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
No
Socket Count
4
Bulb Shape
G9
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.