Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diggs 1 Light Wall Sconce 8.25 In. Old Bronze

  • Mfr # 1505-OB

  • Zoro # G315447306


product price: $696.00
/ea
Free Shipping & Returns

Key Features

Height
5.25 in
Width
8.25 in
Fixture Voltage
120V
Finish
Old Bronze
Lamp Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1505-OB
Zoro #
G315447306
UPC #
806134018085
Country of Origin
China

Dimensions

Height
5.25 in
Width
8.25 in
Length
8.25 in
Assembled Depth
3.5 in

Details

Fixture Voltage
120V
Finish
Old Bronze
Item
Wall Sconce
Lamp Included
N
Watts
10W
Shade Color
Old Bronze
Includes
Fixture, Hardware
Body Material
Brass
Socket Count
1
Battery Included
No
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Color
Old Bronze
Slope Ceiling Compatable
No
Bulb Shape
Integrated LED

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.