Zoro Homepage

Dighton 1 Light Flush Mount 4.75 In. Distressed Bronze

  • Mfr # 2205-DB

  • Zoro # G315450627


product price: $294.99
/ea
Free Shipping & Returns

Key Features

Length
4.75 in
Voltage
120V
Height
7.5 in
Watts
10W
Finish
DISTRESSED BRONZE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2205-DB
Zoro #
G315450627
UPC #
806134936020
Country of Origin
China

Dimensions

Length
4.75 in
Width
4.75 in
Height
7.5 in

Details

Voltage
120V
Watts
10W
Finish
DISTRESSED BRONZE
Item
Flush Mount
Body Material
Iron/Aluminum
Color
DISTRESSED BRONZE
Bulb Included
N
Includes
Fixture, Hardware
Socket Count
1
Battery Included
No
Product Care
Clean with soft, damp cloth
Bulb Shape
GU10
Slope Ceiling Compatable
No
Designer
Hudson Valley Lighting

Description

An elevated take on a can light, Dighton is clean and modern with textural details that add interest to its minimalist form. A Solite glass lens provides optimal light diffusion, while decorative knurling adds visual depth. Opt for the vintage, soPhilippinesisticated look of an Aged Brass finish or the more industrial feel of Distressed Bronze.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.