Zoro Homepage

Dillon 2 Light Wall Sconce 11.75 In. Old Bronze

  • Mfr # 362-OB

  • Zoro # G515452452


product price: $624.00
/ea
Free Shipping & Returns

Key Features

Height
13.5 in
Width
11.75 in
Fixture Voltage
120V
Finish
Old Bronze
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
362-OB
Zoro #
G515452452
UPC #
806134102135
Country of Origin
China

Dimensions

Height
13.5 in
Width
11.75 in
Length
11.75 in
Assembled Depth
5.5 in

Details

Fixture Voltage
120V
Finish
Old Bronze
Item
Wall Sconce
Body Material
Brass
Shade Color
Old Bronze
Lamp Included
N
Watts
60W
Includes
Fixture, Hardware
Color
Old Bronze
Socket Count
2
Product Care
Clean with soft, damp cloth
Bulb Shape
E12 Candelabra Base
Slope Ceiling Compatable
No
Designer
Hudson Valley Lighting
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.