Zoro Homepage

Dillon 6 Light Chandelier 25 In. Old Bronze

  • Mfr # 366-OB

  • Zoro # G515452605


product price: $1,794.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60W
Finish
Old Bronze
Color
Old Bronze
Bulb Included
N
Width
25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
366-OB
Zoro #
G515452605
UPC #
806134102173
Country of Origin
China

Dimensions

Width
25 in
Length
25 in
Height
18 in

Details

Item
Chandelier
Fixture Wattage
60W
Finish
Old Bronze
Color
Old Bronze
Bulb Included
N
Voltage
120V
Material
Brass
Includes
Fixture, Hardware
Socket Count
6
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
No
Designer
Hudson Valley Lighting
Battery Included
No
Bulb Shape
E12 Candelabra Base

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.