Zoro Homepage

Dillon 9 Light Chandelier 30 In. Aged Brass

  • Mfr # 369-AGB

  • Zoro # G615452888


product price: $2,516.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60W
Finish
Aged Brass
Voltage
120V
Bulb Included
N
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
369-AGB
Zoro #
G615452888
UPC #
806134102197
Country of Origin
China

Dimensions

Width
30 in
Height
22.5 in
Length
30 in

Details

Item
Chandelier
Fixture Wattage
60W
Finish
Aged Brass
Voltage
120V
Bulb Included
N
Includes
Fixture, Hardware
Material
Brass
Color
Aged Brass
Product Care
Clean with soft, damp cloth
Bulb Shape
E12 Candelabra Base
Battery Included
No
Socket Count
9
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.