Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Donnell 1 Light Pendant 12.5 In. Polished Nickel

  • Mfr # 3815-PN

  • Zoro # G015448337


product price: $616.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Nickel
Height
15.25 in
Length
12.5 in
Width
12.5 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3815-PN
Zoro #
G015448337
UPC #
806134142063
Country of Origin
China

Dimensions

Height
15.25 in
Length
12.5 in
Width
12.5 in

Details

Color
Polished Nickel
Voltage
120V
Item
Pendant
Finish
Polished Nickel
Lamp Included
N
Material
Steel
Watts
60W
Includes
Fixture, Hardware
Battery Included
No
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
No
Socket Count
1
Designer
Hudson Valley Lighting
Bulb Shape
E26 Medium Base

Description

Two different types of glass make this pendant feel special and soPhilippinesisticated. A detailed Aged Brass or Polished Nickel band at the center separates the clear glass above from the opal glossy glass beneath for a visually interesting design that not only draws the eye when unlit, it beautifully pairs a brighter light with a soft glow when lit. This pretty pendant feels right at home styled over the kitchen island.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.