Zoro Homepage

Donnell 1 Light Pendant 17.5 In. Aged Brass

  • Mfr # 3821-AGB

  • Zoro # G315448082


product price: $878.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass
Height
21.25 in
Length
17.5 in
Width
17.5 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3821-AGB
Zoro #
G315448082
UPC #
806134142087
Country of Origin
China

Dimensions

Height
21.25 in
Length
17.5 in
Width
17.5 in

Details

Color
Aged Brass
Voltage
120V
Item
Pendant
Finish
Aged Brass
Material
Steel
Watts
100W
Lamp Included
N
Includes
Fixture, Hardware
Battery Included
No
Designer
Hudson Valley Lighting
Bulb Shape
E26 Medium Base
Product Care
Clean with soft, damp cloth
Socket Count
1
Slope Ceiling Compatable
No

Description

Two different types of glass make this pendant feel special and soPhilippinesisticated. A detailed Aged Brass or Polished Nickel band at the center separates the clear glass above from the opal glossy glass beneath for a visually interesting design that not only draws the eye when unlit, it beautifully pairs a brighter light with a soft glow when lit. This pretty pendant feels right at home styled over the kitchen island.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.