Shop HUDSON VALLEY LIGHTING
See all product information
Create Account
Donnell 1 Light Pendant 17.5 In. Polished Nickel
- Mfr # 3821-PN
- Zoro # G715448217
product price:Â
$
922.00
/ea
Free Shipping & Returns
Key Features
Color
Polished Nickel
Height
21.25 in
Length
17.5 in
Width
17.5 in
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3821-PN
- Zoro #
- G715448217
- UPC #
- 806134142100
- Country of Origin
- China
- Color
- Polished Nickel
- Voltage
- 120V
- Item
- Pendant
- Finish
- Polished Nickel
- Includes
- Fixture, Hardware
- Material
- Steel
- Watts
- 100W
- Lamp Included
- N
- Battery Included
- No
- Socket Count
- 1
- Slope Ceiling Compatable
- No
- Designer
- Hudson Valley Lighting
- Bulb Shape
- E26 Medium Base
- Product Care
- Clean with soft, damp cloth
Dimensions
- Height
- 21.25 in
- Length
- 17.5 in
- Width
- 17.5 in
Description
Two different types of glass make this pendant feel special and soPhilippinesisticated. A detailed Aged Brass or Polished Nickel band at the center separates the clear glass above from the opal glossy glass beneath for a visually interesting design that not only draws the eye when unlit, it beautifully pairs a brighter light with a soft glow when lit. This pretty pendant feels right at home styled over the kitchen island.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.