Zoro Homepage

Dorval 1 Light Pendant 13 In. Aged Brass

  • Mfr # 8713-AGB

  • Zoro # G815452725


product price: $483.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass
Height
19.25 in
Length
13 in
Width
13 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8713-AGB
Zoro #
G815452725
UPC #
806134084431
Country of Origin
China

Dimensions

Height
19.25 in
Length
13 in
Width
13 in

Details

Color
Aged Brass
Voltage
120V
Item
Pendant
Watts
20W
Material
Steel
Lamp Included
N
Includes
Fixture, Hardware
Socket Count
1
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes
Designer
Hudson Valley Lighting
Bulb Shape
Integrated LED
Battery Included
No

Description

Dorval's modern layered design adds mystery and elegance. A smoked glass shade, suspended from an Aged Brass stem, covers a perforated metal dome. A diffuser softens the glow of the integrated LED light source and is beautifully finished with a matching brass finial.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.