Zoro Homepage

Dota 2 Light Wall Sconce 9 In. Vintage Gold Leaf

  • Mfr # 7322-VGL

  • Zoro # G015450620


product price: $691.00
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120V
Finish
Vintage Gold Leaf
Length
9 in
Shade Color
Vintage Gold Leaf
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7322-VGL
Zoro #
G015450620
UPC #
806134143923
Country of Origin
Philippines

Dimensions

Height
22.25 in
Width
9 in
Length
9 in
Assembled Depth
5 in

Details

Fixture Voltage
120V
Finish
Vintage Gold Leaf
Item
Wall Sconce
Shade Color
Vintage Gold Leaf
Includes
Fixture, Hardware
Watts
8W
Lamp Included
N
Body Material
Iron
Socket Count
2
Battery Included
No
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
No
Bulb Shape
E12 Candelabra Base
Product Care
Clean with soft, damp cloth
Color
Vintage Gold Leaf

Description

Dota's gorgeous flowing lines are the highlight of this playful yet elegant sconce. Curved metalwork in Vintage Gold Leaf or Warm Silver Leaf twists and swirls in a tranquil loop that draws the eye and creates an open, airy spiral silhouette against the wall. The tapered white linen shade grounds the design and adds a traditional element that makes the piece extremely useable.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.