Zoro Homepage

Dota 2 Light Wall Sconce 9 In. Warm Silver Leaf

  • Mfr # 7322-WSL

  • Zoro # G815450561


product price: $691.00
/ea
Free Shipping & Returns

Key Features

Height
22.25 in
Width
9 in
Fixture Voltage
120V
Finish
WARM SILVER LEAF
Shade Color
Warm Silver Leaf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7322-WSL
Zoro #
G815450561
UPC #
806134143947
Country of Origin
Philippines

Dimensions

Height
22.25 in
Width
9 in
Assembled Depth
5 in
Length
9 in

Details

Fixture Voltage
120V
Finish
WARM SILVER LEAF
Item
Wall Sconce
Shade Color
Warm Silver Leaf
Includes
Fixture, Hardware
Body Material
Iron
Lamp Included
N
Watts
8W
Designer
Hudson Valley Lighting
Socket Count
2
Slope Ceiling Compatable
No
Bulb Shape
E12 Candelabra Base
Battery Included
No
Color
Warm Silver Leaf
Product Care
Clean with soft, damp cloth

Description

Dota's gorgeous flowing lines are the highlight of this playful yet elegant sconce. Curved metalwork in Vintage Gold Leaf or Warm Silver Leaf twists and swirls in a tranquil loop that draws the eye and creates an open, airy spiral silhouette against the wall. The tapered white linen shade grounds the design and adds a traditional element that makes the piece extremely useable.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.