Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dove 15 in. Flush Mount Aged Brass

  • Mfr # 5215-AGB

  • Zoro # G116051405


product price: $557.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 V
Fixture Shape
E26 Medium Base
Finish
Aged Brass
Damp/Wet Rating
ETL Damp
Width
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5215-AGB
Zoro #
G116051405
UPC #
806134962913
Country of Origin
China

Dimensions

Width
15 in
Length
15 in
Height
9 in

Details

Voltage
120 V
Fixture Shape
E26 Medium Base
Finish
Aged Brass
Damp/Wet Rating
ETL Damp
Body Material
Steel
Series
Dove
Lamp Type
A19
Fixture Wattage
15W
Number of Bulbs
1
Item
Flush Mount
Includes
Fixture, Hardware
Color
Aged Brass
Product Care
Clean with soft, damp cloth
Cable/Wire/Cord
7 in

Description

An organic beauty inspired by nature, the bubble-like silhouette of Dove glows from within. This sophisticated flush mount features an outer layer of unetched cloud glass over an inner cylinder of opal shiny glass. Accented with Aged Brass metalwork, Dove adds an artful quality to living and dining spaces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.