Zoro Homepage

Downing 1 Light Pendant 13.25 In. Polished Nickel

  • Mfr # 5413-PN

  • Zoro # G215450734


product price: $198.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Nickel
Height
17.75 in
Length
13.25 in
Width
13.25 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5413-PN
Zoro #
G215450734
UPC #
806134027612
Country of Origin
China

Dimensions

Height
17.75 in
Length
13.25 in
Width
13.25 in
Assembled Depth
13.25 in

Details

Color
Polished Nickel
Voltage
120V
Item
Pendant
Finish
Polished Nickel
Lamp Included
N
Includes
Fixture, Hardware
Watts
75W
Material
Steel
Slope Ceiling Compatable
No
Socket Count
1
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base
Battery Included
No
Designer
Hudson Valley Lighting

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.