Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Draper 0 Light Flush Mount 15.5 In. Aged Brass

  • Mfr # 3600-AGB

  • Zoro # G715451958


product price: $2,420.00
/ea
Free Shipping & Returns

Key Features

Length
15.5 in
Width
15.5 in
Voltage
120V
Height
2.75 in
Finish
Aged Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3600-AGB
Zoro #
G715451958
UPC #
806134003937
Country of Origin
China

Dimensions

Length
15.5 in
Width
15.5 in
Height
2.75 in
Assembled Depth
2.75 in

Details

Voltage
120V
Watts
30W
Finish
Aged Brass
Item
Flush Mount
Color
Aged Brass
Body Material
Brass
Bulb Included
N
Includes
Fixture, Hardware
Designer
Hudson Valley Lighting
Bulb Shape
Integrated LED
Socket Count
0
Product Care
Clean with soft, damp cloth
Battery Included
No
Slope Ceiling Compatable
No

Description

Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.