Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Draper 0 Light Flush Mount 15.5 In. Polished Nickel

  • Mfr # 3600-PN

  • Zoro # G815452015


product price: $2,420.00
/ea
Free Shipping & Returns

Key Features

Length
15.5 in
Voltage
120V
Height
2.75 in
Finish
Polished Nickel
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3600-PN
Zoro #
G815452015
UPC #
806134003951
Country of Origin
China

Dimensions

Length
15.5 in
Width
15.5 in
Height
2.75 in
Assembled Depth
2.75 in

Details

Voltage
120V
Watts
30W
Finish
Polished Nickel
Item
Flush Mount
Includes
Fixture, Hardware
Color
Polished Nickel
Bulb Included
N
Body Material
Brass
Socket Count
0
Bulb Shape
Integrated LED
Battery Included
No
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
No
Product Care
Clean with soft, damp cloth

Description

Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.